Shop THOMSON

Linear Shaft, 1 in D, Stainless Steel

  • Mfr # QSSS 1 L 18
  • Zoro # G0329411

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Stainless Steel
Dia. Tolerance Max.
0.9995 in
Type
Solid Shaft
Temp. Range (F)
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSSS 1 L 18
Zoro #
G0329411
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 in
Length
18 in
Dia. Tolerance Max.
0.9995 in
Dia. Tolerance Min.
0.999 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
1 in
Diameter Tolerance - Minimum
0.999 in
Overall Length
18 in
Diameter
1 in
Length Tolerance
0.03 in
Wire Rope Length
18 in

Details

Item
Linear Shaft
Material
Stainless Steel
Type
Solid Shaft
Temp. Range (F)
Not Available
Finish
Unfinished
For Use With
Ball Bushing Bearing
Min. Surface Hardness
50 RC
System of Measurement
Inch
Surface Roughness
8 uin
Series
QS
Roughness
8 uin Ra
Core Type
Solid
Weight Per Inch
0.222 lb
Surface Hardness - Minimum
50 HRC
Shaft Type
Solid Shaft
End Type
Plain Ends
Tolerance Class
L
Shell Material
Stainless Steel

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.