Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B148, B, NR, 151 in, 21/32 in Top Width
- Mfr # B148
- Zoro # G2659045
product price:Â
$
36.49
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B148
- Zoro #
- G2659045
- UPC #
- 190735367902
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B148
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Tensile Strength
- 3,900 N/mm
- Color
- Black
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Application
- Heavy Industry, HVAC, Light Industry
- Belt Coating
- Rubber
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 194 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 151 in
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Belt Trade Size
- B
- Pitch Length
- 148 in
- Rib Width
- 0.66 in
- Nominal Length
- 151 in
Description
The DAYTON - 6L219 is a Classical V-Belt, a mechanical device intended for use in the transfer of power between rotating shafts in general industrial applications. This belt is constructed with materials such as gum rubber and polyester cords, which are intended to withstand certain torque levels.
Key Features of the DAYTON - 6L219 Classical V-Belt:
- Belt Material: Composed of gum rubber, a fabric cover, and polyester cords. These materials are known for their properties such as potential durability, flexibility, and some level of resistance to environmental factors.
- Operating Temperature: Rated for operation within the specified temperature range of -22 Degrees F to 194 Degrees F.
- Number of Ribs: Features one rib that is designed for potentially improved grip and even distribution of load under ideal conditions.
- Outside Length: Has an outside length measurement of 151 inches. This dimension may be suitable for various industrial applications depending on specific requirements.
- V-Belt Section: Classified under section B indicating its dimensions compatibility with certain machinery types.
- Top Width: Has a top width measurement of 21/32 inch crucial in determining fit within various industrial machinery or commercial equipment
- Tensile Strength: Demonstrates a tensile strength up to 3,900 N/mm under test conditions. Actual performance can vary based on usage conditions."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.