Zoro Homepage

Shaft, 440C SS, 1.000 In D, 60 In

  • Mfr # QSSS 1 L 60

  • Zoro # G0582127


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Stainless Steel
For Use With
Ball Bushing Bearing
Type
Solid Shaft
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSSS 1 L 60
Zoro #
G0582127
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Length
60 in
Dia. Tolerance Min.
0.999 in
Dia. Tolerance Max.
1 in
Diameter Tolerance Class
Class L
Diameter Tolerance - Maximum
1 in
Diameter
1 in
Overall Length
60 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
0.999 in

Details

Item
Linear Shaft
Material
Stainless Steel
For Use With
Ball Bushing Bearing
Type
Solid Shaft
Finish
Unfinished
Min. Surface Hardness
50 RC
System of Measurement
Inch
Surface Roughness
8 uin
Surface Hardness - Minimum
50 HRC
Shaft Type
Solid Shaft
End Type
Plain Ends
Roughness
8 uin Ra
Tolerance Class
L
Weight Per Inch
0.222 lb
Series
QS
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.