Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft, 440C SS, 1.250 In D, 14 In

  • Mfr # QSSS 1 1/4 L 24

  • Zoro # G3492815


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Stainless Steel
Min. Surface Hardness
50 RC
For Use With
Ball Bushing Bearing
Dia. Tolerance Min.
1.249 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSSS 1 1/4 L 24
Zoro #
G3492815
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length
24 in
Dia. Tolerance Min.
1.249 in
Dia. Tolerance Max.
1.25 in
Diameter Tolerance Class
Class L
Diameter
1 1/4 in
Diameter Tolerance - Maximum
1.25 in
Length Tolerance
0.03 in
Diameter Tolerance - Minimum
1.249 in
Overall Length
24 in

Details

Item
Linear Shaft
Material
Stainless Steel
Min. Surface Hardness
50 RC
For Use With
Ball Bushing Bearing
Type
Solid Shaft
Finish
Unfinished
System of Measurement
Inch
Surface Roughness
8 uin
Shaft Type
Solid Shaft
Weight Per Inch
0.348 lb
Tolerance Class
L
Surface Hardness - Minimum
50 HRC
Series
QS
End Type
Plain Ends
Roughness
8 uin Ra
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.