Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Ball Bushing, Bore Dia 0.188 In

  • Mfr # SUPER3

  • Zoro # G0699151


product price: $48.59
/ea

Key Features

Type
Closed
Bore Dia.
0.188 in
Outside Dia.
3/8 in
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER3
Zoro #
G0699151
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
0.188 in
Outside Dia.
3/8 in
Dimension C
0.562 in
Inside Dia. Tolerance
+/-.001
Dimension T
0.188
Length (In.)
9/16 in
Required Housing Bore Dia. (In.)
0.375 in
Inside Dia.
3/16 in
Inside Diameter
1/4 in
Overall Length
1/2 in
Inside Diameter Tolerance
+/-0.001 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.00045 in

Details

Item
Linear Ball Bearing
Type
Closed
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
35
Accelerated Speed
450 fps
Temp. Range (F)
0 - 185
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
For Use With
Thomson Shafting
Dynamic Load Capacity (N)
35 lbf
Series
Super
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
35 lbf
Ball Bearing Type
Closed

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/16 in, Outside Diameter 3/8 in, Self-Alignment Self-Aligning, Overall Length 9/16 in, Dynamic Load Capacity 35 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Closed, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.