Zoro Homepage

Super Ball Bushing, Bore Dia 2.000 In

  • Mfr # SUPER32OPN

  • Zoro # G1571875


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia.
2 in
Outside Dia.
3 in
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
2,350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPER32OPN
Zoro #
G1571875
UPC #
662486102724
Country of Origin
Mexico

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Retention Hole Dia. (mm)
0.27 in
Inside Dia. Tolerance
+/-0.001
Dimension T
2
Slot Width (In.)
1 in
Length (In.)
4 in
Required Housing Bore Dia. (In.)
3 in
Dimension C1
3.193 in
Dimension F
0.27 in
Dimension G
0.310 in
Dimension C
4 in
Inside Dia.
2 in
Outside Diameter
3 in
Inside Diameter Tolerance
+/-0.001 in
Inside Diameter
2 in
Slot Width
1 in
Retention Hole Diameter
0.27 in
Overall Length
4 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Delrin/Steel
Dynamic Load Capacity (Lb.)
2,350
Accelerated Speed
450 fps
Slot Angle (Degrees)
15 Degrees
Temp. Range (F)
0 a 185
Self-Alignment
Self-Aligning
Between Grooves (mm)
3.193 in
Steady State Speed
10 fps
For Use With
Thomson Shafting
Retention Hole Location
0.31 in
Dynamic Load Capacity (N)
2,350 lbf
Minimum Operating Temperature
0 Degrees F
Series
Super
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
2,350 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 2 in, Outside Diameter 3 in, Self-Alignment Self-Aligning, Overall Length 4 in, Dynamic Load Capacity 2,350 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 1 in, Retention Hole Diameter 0.27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.