Zoro Homepage

Super Plus Bushing, Bore Dia 12 mm

  • Mfr # SPM12OPNWW

  • Zoro # G0705223


product price: $64.69
/ea

Key Features

Type
Open
Bore Dia.
12 mm
Outside Dia.
22 mm
Material
Delrin/Steel
Retention Hole Location
1.35mm on the Center Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM12OPNWW
Zoro #
G0705223
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia.
12 mm
Outside Dia.
22 mm
Dimension F
3 mm
Length (In.)
32 mm
Slot Width (mm)
7 mm
Inside Dia. Tolerance
+ .011
Required Housing Bore Dia. (mm)
22 mm
Dimension G
1.35 mm Above Center Line
Dimension T
12
Length (mm)
32 mm
Slot Width (In.)
7 mm
Dimension C1
22.6 mm
Retention Hole Dia. (mm)
3 mm
Dimension C
32 in
Inside Dia.
12 mm
Slot Width
7 mm
Outside Diameter
22 mm
Inside Diameter
12 mm
Retention Hole Diameter
3 mm
Overall Length
32 mm
Inside Diameter Tolerance
+ 0.011 mm

Description

Linear Ball Bearing, System of Measurement Metric, Inside Diameter 12 mm, Outside Diameter 22 mm, Self-Alignment Self-Aligning, Overall Length 32 mm, Dynamic Load Capacity 239 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance + 0.011 mm, Accelerated Speed 150 mm/sec, Slot Width 7 mm, Retention Hole Diameter 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.