Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 24in L, 1.375in H

  • Mfr # SR8-PD

  • Zoro # G2534402


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1/2 in
Material
Aluminum
For Use With
60 Case Shafts
Finish
Unfinished
Mounting Hole Size
0.169
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR8-PD
Zoro #
G2534402
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
1/2 in
Length
24 in
Mounting Hole Size
0.169
Base Height (In.)
0.188 in
Thread Size
0.17 in
Dimension E
1 in
Bolt Size
#6
Travel Length (mm)
1200
Dimension B
1.5 in
Dimension M
8.69"
Base Width (In.)
1.5 in
Dimension C
0.25 in
Overall Width
1.5 in
Compatible Shaft Diameter
1/2 in
Overall Length
24 in
Mystery Dimension
1.375 in
Base Height
0.19 in

Details

Item
Pre-Drilled Linear Shaft Support Rail
Material
Aluminum
For Use With
60 Case Shafts
Finish
Unfinished
Type
Pre-Drilled Support Rail
Mounting Hole from Shaft End
2 in
Mounting Hole Center to Center
4 in
Mounting Surface to Shaft Center (In.)
1.125 in
Mounting Holes
0.17 in
System of Measurement
Inch
Mounting Surface to Shaft Center
1.125 in
Mounting Hole Center to Shaft End
2 in
Profile Type
Standard Profile

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.125 in, Overall Width 1.5 in, Overall Height Not Applicable, Mystery Dimension 1.375 in, Thread Size 0.17 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, Base Height 0.19 in, Profile Type Standard Profile, Bolt Size #6, For Use With 60 Case Shafts, Mounting Hole Size 0.169

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.