Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 24in L, 1.875in H

  • Mfr # SR12-PD

  • Zoro # G2311933


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Aluminum
Base Width (In.)
1.75 in
Thread Size
0.22 in
Dimension B
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR12-PD
Zoro #
G2311933
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/4 in
Length
24 in
Base Width (In.)
1.75 in
Thread Size
0.22 in
Dimension B
1.75 in
Mounting Hole Size
0.221
Dimension C
0.38 in
Dimension E
1.25 in
Bolt Size
#10
Overall Width
1.75 in
Base Height
0.25 in
Mystery Dimension
1.875 in
Compatible Shaft Diameter
3/4 in
Overall Length
24 in

Details

Item
Pre-Drilled Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
6 in
Finish
Unfinished
Mounting Hole from Shaft End
3 in
For Use With
60 Case Shafts
Type
Pre-Drilled Support Rail
System of Measurement
Inch
Mounting Surface to Shaft Center
1.5 in
Profile Type
Standard Profile
Mounting Hole Center to Shaft End
3 in

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.5 in, Overall Width 1.75 in, Overall Height Not Applicable, Mystery Dimension 1.875 in, Thread Size 0.22 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.25 in, Profile Type Standard Profile, Bolt Size #10, For Use With 60 Case Shafts, Mounting Hole Size 0.221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.