Zoro Homepage

Support Rail, Aluminum, 24in L, 3.25in H

  • Mfr # SR24

  • Zoro # G3456442


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Aluminum
Type
Support Rail
Dimension B
3 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR24
Zoro #
G3456442
UPC #
662486102380
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/2 in
Length
24 in
Dimension B
3 in
Dimension C
0.69 in
Dimension E
2.25 in
Base Width (In.)
3 in
Compatible Shaft Diameter
1 1/2 in
Overall Length
24 in
Mystery Dimension
3.25 in
Base Height
0.38 in
Overall Width
3 in

Details

Item
Linear Shaft Support Rail
Material
Aluminum
Type
Support Rail
Finish
Unfinished
Mounting Hole from Shaft End
4 in
For Use With
60 Case Shafts
System of Measurement
Inch
Mounting Surface to Shaft Center
2.5 in
Profile Type
Standard Profile

Description

Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 2.5 in, Overall Width 3 in, Overall Height Not Applicable, Mystery Dimension 3.25 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.38 in, Profile Type Standard Profile, Bolt Size -, For Use With 60 Case Shafts, Mounting Hole Size -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.