Support Rail, Aluminum, 48in L, 1.375in H
Mfr # SR8L48
Zoro # G3043835
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1/2 in
Material
Aluminum
Dimension B
1.5 in
Type
Support Rail
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR8L48
Zoro #
G3043835
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Length
48 in
Dimension B
1.5 in
Base Width (In.)
1.5 in
Dimension C
0.25 in
Dimension E
1 in
Overall Width
1.5 in
Mystery Dimension
1.375 in
Base Height
0.19 in
Overall Length
48 in
Compatible Shaft Diameter
1/2 in
Details
Item
Linear Shaft Support Rail
Material
Aluminum
Type
Support Rail
Finish
Unfinished
Mounting Hole from Shaft End
2 in
For Use With
60 Case Shafts
System of Measurement
Inch
Profile Type
Standard Profile
Mounting Surface to Shaft Center
1.125 in
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.125 in, Overall Width 1.5 in, Overall Height Not Applicable, Mystery Dimension 1.375 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.19 in, Profile Type Standard Profile, Bolt Size -, For Use With 60 Case Shafts, Mounting Hole Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.