Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 48in L, 2.75in H

  • Mfr # SR20-PDL48

  • Zoro # G3487714


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Aluminum
Mounting Hole Size
0.343
Thread Size
0.34 in
Dimension C
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR20-PDL48
Zoro #
G3487714
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length
48 in
Mounting Hole Size
0.343
Thread Size
0.34 in
Dimension C
0.56 in
Base Width (In.)
2.5 in
Bolt Size
5/16
Dimension E
1.88 in
Dimension B
2.5 in
Overall Width
2.5 in
Mystery Dimension
2.75 in
Base Height
0.31 in
Overall Length
48 in
Compatible Shaft Diameter
1 1/4 in

Details

Item
Pre-Drilled Linear Shaft Support Rail
Material
Aluminum
Mounting Hole Center to Center
6 in
For Use With
60 Case Shafts
Mounting Hole from Shaft End
3 in
Type
Pre-Drilled Support Rail
Finish
Unfinished
System of Measurement
Inch
Profile Type
Standard Profile
Mounting Surface to Shaft Center
2.125 in
Mounting Hole Center to Shaft End
3 in

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 2.125 in, Overall Width 2.5 in, Overall Height Not Applicable, Mystery Dimension 2.75 in, Thread Size 0.34 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.31 in, Profile Type Standard Profile, Bolt Size 5/16, For Use With 60 Case Shafts, Mounting Hole Size 0.343

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.