Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Aluminum, 48in L, 3.25in H

  • Mfr # SR24-PDL48

  • Zoro # G1808791


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Aluminum
Dimension B
3 in
Thread Size
0.34 in
Dimension E
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR24-PDL48
Zoro #
G1808791
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/2 in
Length
48 in
Dimension B
3 in
Thread Size
0.34 in
Dimension E
2.25 in
Mounting Hole Size
0.343
Base Width (In.)
3 in
Bolt Size
5/16
Dimension C
0.69 in
Overall Width
3 in
Compatible Shaft Diameter
1 1/2 in
Mystery Dimension
3.25 in
Base Height
0.38 in
Overall Length
48 in

Details

Item
Pre-Drilled Linear Shaft Support Rail
Material
Aluminum
For Use With
60 Case Shafts
Finish
Unfinished
Mounting Hole from Shaft End
4 in
Type
Pre-Drilled Support Rail
Mounting Hole Center to Center
8 in
System of Measurement
Inch
Profile Type
Standard Profile
Mounting Hole Center to Shaft End
4 in
Mounting Surface to Shaft Center
2.5 in

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 2.5 in, Overall Width 3 in, Overall Height Not Applicable, Mystery Dimension 3.25 in, Thread Size 0.34 in, Mounting Hole Center to Center 8 in, Mounting Hole Center to Shaft End 4 in, Base Height 0.38 in, Profile Type Standard Profile, Bolt Size 5/16, For Use With 60 Case Shafts, Mounting Hole Size 0.343

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.