Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Steel, 0.750 In D, 24 In

  • Mfr # SRA1224

  • Zoro # G3414871


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Length
24 in
Material
Aluminum Rail/Steel Shaft
Base Height (In.)
0.25 in
Mounting Holes
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA1224
Zoro #
G3414871
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/4 in
Length
24 in
Base Height (In.)
0.25 in
Base Width (In.)
1.75 in
Bolt Size
#10
Dimension B
1.75 in
Dimension C
0.375 in
Mounting Hole Size
0.221 in
Dimension E
1.25 in
Diameter Tolerance Class
Class L
Rail Base Overall Width
1.75 in
Shaft Length
24 in
Center Height
1.5 in
Shaft Diameter
3/4 in

Details

Item
Pre-Drilled Linear Shaft Support Rail
Material
Aluminum Rail/Steel Shaft
Mounting Holes
0.22 in
Min. Surface Hardness
60 RC
Mounting Hole Center to Center
6 in
For Use With
Thomson Linear Bearings
Type
Aluminum Rail/Steel Shaft
Mounting Hole from Shaft End
3 in
Mounting Surface to Shaft Center (In.)
1.5 in
Includes
Support Rail and Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Shaft Material
Steel
Support Rail Material
Aluminum

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Shaft Diameter 3/4 in, Shaft Length 24 in, Shaft Material Steel, Center Height 1.5 in, Rail Base Overall Width 1.75 in, Surface Roughness 8 uin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.