Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Steel, 1.000 In D, 24 In

  • Mfr # SRA1624

  • Zoro # G2278421


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Length
24 in
Material
Aluminum Rail/Steel Shaft
Base Height (In.)
0.25 in
Mounting Hole Size
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA1624
Zoro #
G2278421
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Length
24 in
Base Height (In.)
0.25 in
Mounting Hole Size
0.281 in
Dimension B
2.125 in
Base Width (In.)
2.125 in
Dimension C
0.5 in
Bolt Size
1/4
Dimension E
1.5 in
Diameter Tolerance Class
Class L
Center Height
1.75 in
Shaft Diameter
1 in
Rail Base Overall Width
2.125 in
Shaft Length
24 in

Details

Item
Pre-Drilled Linear Shaft Support Rail
Material
Aluminum Rail/Steel Shaft
Mounting Holes
0.28 in
For Use With
Thomson Linear Bearings
Min. Surface Hardness
60 RC
Includes
Support Rail and Shaft
Mounting Surface to Shaft Center (In.)
1.75 in
Type
Aluminum Rail/Steel Shaft
Mounting Hole Center to Center
6 in
Mounting Hole from Shaft End
3 in
System of Measurement
Inch
Surface Roughness
8 uin
Shaft Material
Steel
Support Rail Material
Aluminum

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Shaft Diameter 1 in, Shaft Length 24 in, Shaft Material Steel, Center Height 1.75 in, Rail Base Overall Width 2.125 in, Surface Roughness 8 uin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.