Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Steel, 24in L, 2.125in H

  • Mfr # LSR-24-PD

  • Zoro # G2484474


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Length
48 in
Material
Steel
Base Width (In.)
0.93 in
For Use With
60 Case Shafts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR-24-PD
Zoro #
G2484474
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/2 in
Length
48 in
Base Width (In.)
0.93 in
Thread Size
0.41 in
Mounting Hole Size
0.41 in
Bolt Size
0.375 in
Dimension B
0.93 in
Overall Height
0.7 in
Overall Length
24 in
Base Height
0.7 in
Overall Width
0.93 in
Mystery Dimension
2.125 in
Compatible Shaft Diameter
1 1/2 in

Details

Item
Linear Shaft Support Rail
Material
Steel
For Use With
60 Case Shafts
Mounting Hole Center to Center
8 in
Finish
Black Oxide
Mounting Hole from Shaft End
4 in
Type
Pre-Drilled Support Rail
System of Measurement
Inch
Profile Type
Low Profile
Mounting Surface to Shaft Center
1.375 in
Series
LSR
Mounting Hole Center to Shaft End
4 in

Description

Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 1.375 in, Overall Width 0.93 in, Overall Height 0.7 in, Mystery Dimension 2.125 in, Thread Size 0.41 in, Mounting Hole Center to Center 8 in, Mounting Hole Center to Shaft End 4 in, Base Height 0.7 in, Profile Type Low Profile, Bolt Size 0.375 in, For Use With 60 Case Shafts, Mounting Hole Size 0.41 in, Series LSR, Compatible Shaft Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.