Zoro Homepage

Support Rail, Steel, 24in L, 1.812in H

  • Mfr # LSR20-PDL24

  • Zoro # G0866171


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Length
24 in
Material
Steel
Finish
Black Oxide
Mounting Hole Size
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR20-PDL24
Zoro #
G0866171
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length
24 in
Mounting Hole Size
0.34 in
Bolt Size
0.3125 in
Base Width (In.)
0.78 in
Dimension B
0.78 in
Base Height
0.63 in
Compatible Shaft Diameter
1 1/4 in
Overall Length
24 in
Overall Width
0.78 in
Overall Height
0.63 in
Mystery Dimension
1.812 in

Details

Item
Linear Shaft Support Rail
Material
Steel
Finish
Black Oxide
Mounting Hole from Shaft End
3 in
Mounting Hole Center to Center
6 in
For Use With
60 Case Shafts
Type
Pre-Drilled Support Rail
System of Measurement
Inch
Series
LSR
Profile Type
Low Profile
Mounting Surface to Shaft Center
1.187 in
Mounting Hole Center to Shaft End
3 in

Description

Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 1.187 in, Overall Width 0.78 in, Overall Height 0.63 in, Mystery Dimension 1.812 in, Thread Size Not Applicable, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.63 in, Profile Type Low Profile, Bolt Size 0.3125 in, For Use With 60 Case Shafts, Mounting Hole Size 0.34 in, Series LSR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.