Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Steel, 24in L, 1in H

  • Mfr # LSR10-PDL24

  • Zoro # G3016264


product price: $67.99
/ea

Key Features

Shaft Dia.
5/8 in
Length
24 in
Material
Steel
Mounting Hole from Shaft End
2 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR10-PDL24
Zoro #
G3016264
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length
24 in
Bolt Size
#8
Base Width (In.)
0.45 in
Dimension B
0.45 in
Mounting Hole Size
0.19 in
Overall Height
0.41 in
Base Height
0.41 in
Overall Width
0.45 in
Compatible Shaft Diameter
5/8 in
Mystery Dimension
1 in
Overall Length
24 in

Details

Item
Linear Shaft Support Rail
Material
Steel
Mounting Hole from Shaft End
2 in
Finish
Black Oxide
Mounting Hole Center to Center
4 in
Type
Pre-Drilled Support Rail
For Use With
60 Case Shafts
System of Measurement
Inch
Profile Type
Low Profile
Mounting Surface to Shaft Center
0.687 in
Mounting Hole Center to Shaft End
2 in
Series
LSR

Description

Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 0.687 in, Overall Width 0.45 in, Overall Height 0.41 in, Mystery Dimension 1 in, Thread Size Not Applicable, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, Base Height 0.41 in, Profile Type Low Profile, Bolt Size #8, For Use With 60 Case Shafts, Mounting Hole Size 0.19 in, Series LSR, Compatible Shaft Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.