Zoro Homepage

12-3/4", 40oz dead blow hammer

  • Mfr # TH1616

  • Zoro # G5320612


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Head Material
Zinc
Handle Material
Aluminum Alloy
Overall Length
13 in
Nonsparking
No
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1616
Zoro #
G5320612
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
13 in
Head Length
10 3/4 in
Face Diameter
2 in
Handle Length
13 in
Tip Diameter
2 in

Description

Dead Blow Hammer, Hammer Type Soft Face Hammer, Head Material Zinc, Tip Material Nylon, Head Weight 2 1/2 lb, Tip Diameter 2 in, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Dead Blow Construction Head Partially Filled with Steel Shot, Double Faced Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.