15'' Professional Ice Maker
Mfr # TIM1501
Zoro # G914840614
product price: $2,777.99
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
TIM1501
Zoro #
G914840614
UPC #
-
Country of Origin
China
Description
This Professional Ice Maker offers the power and performance of a premium professional appliance at a practical price. An entertainer's dream, the 15 inch Ice Maker is the perfect complement to any home refrigeration suite. Keep plenty of fresh ice on hand with an icemaker that produces 50 pounds of ice a day and stores up to 25 pounds of ice in a large capacity bin. Featuring a built-in pump, the Ice Maker is easy to install in any kitchen or residential wet bar.
- •Large-capacity bin stores up to 25 lbs. of cube-shaped ice
- •Makes up to 50 lb. of ice cubes every 24 hours
- •LED Lighting
- •Automatic Shut-Off
- •Automatic Defrost
- •Stainless-steel Design
- •Energy Star and UL certified
- •Built-in Pump
- •Ice Scoop Included