This item is Discontinued.

Thor Open Fuse Block, CC UL Class, 200A Amp Range THANLFB-200

Open Fuse Block, CC UL Class, 200A Amp Range (Discontinued)

  • Mfr # THANLFB-200
  • Zoro # G104018373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THANLFB-200
Zoro #
G104018373
UPC #
853003006209
Country of Origin
China

Details

Item
Open Fuse Block
UL Class
CC
Series
THOR ANL
Amp Range
200A
Body Material
Polycarbonate
Fits Fuse Type
THANL Fuse

Description

Features
  • Highly cost effective solutions for 80 300 amp fusing
  • Multiple fuse amperage available
  • Included terminal insulators protect conductive areas from accidental shorts, complying with abyc / uscg requirements
Specifications
  • Amperage: 200 amp
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.