Zoro Homepage
This item is Discontinued.
Thornton Plastics Vial with Cap, 13mL, PK1700 VIAL-3.5C

Vial with Cap, 13mL, PK1700 (Discontinued)

  • Mfr # VIAL-3.5C
  • Zoro # G8076774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIAL-3.5C
Zoro #
G8076774
UPC #
-
Country of Origin
United States

Dimensions

Height
1.58"
Labware Height - English
1.58 in
Dia.
1.08"

Details

Item
Vial with Cap
Labware Basic Material
Plastic
Labware Body Material
Polystyrene
Labware Closure Liner Material
Unlined
Labware Body Color
Clear
Material of Construction
Polystyrene
Labware Capacity - Metric
13mL
Closure Material
Polyethylene
Capacity
13mL
Special Features
Assembled
Labware Closure Material
Polyethylene (PE)
Closure Lining
None
Color
Clear With White Cap

Description

Vial with Cap, Special Features Assembled, Package Quantity 1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.