This item is Discontinued.

Thorogood Shoes 1957 Series 8 WP Moc Toe Maxwear90 Wedge Safety Boot Size 14 804-3898

1957 Series 8 WP Moc Toe Maxwear90 Wedge Safety Boot Size 14 (Discontinued)

  • Mfr # 804-3898
  • Zoro # G109767993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3898
Zoro #
G109767993
UPC #
840777154861
Country of Origin
United States

Dimensions

Boot Height
8 in.

Details

Gender
Men's
Toe Type
Steel
Insulated
No
Waterproof
Yes
Upper Material
Leather

Description

1957 Series 8 WP Moc Toe Maxwear90 Wedge Safety Boot Size 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.