8 in Work Boot, All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black Walnut, 14 W

  • Mfr # 834-6888 W 14

  • Zoro # G403964654


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6888 W 14
Zoro #
G403964654
UPC #
014799763732
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
8 in
Footwear Size
14

Details

Item
8 in Work Boot
Toe Type
Plain
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
ASTM Footwear Class
F3445
Puncture Resistant Insole
No
Insulated
No
Oil Resisting Sole
Yes
Liner Material
Mesh
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Footwear Style
8 in Work Boot
Midsole Material
PVC
Non Metallic Upper
Yes
Shineable Toe
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Style Number
834-6888
Footwear Sole Pattern
Multi Directional Lug
Non-Marking Sole
Yes
Waterproof
Yes
Insole System
Single Density Polyurethane
Insulation Weight
None
Shank Material
Composite
Last Number or Name
6888
Standards
ASTM F3445
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Upper Material Description
Leather
Toe Shape
Round
Removable Insole
Yes
Wide Toe Cap
No
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Footwear Shank Type
Composite
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Insulation Type
None
Ninety Degree Heel
No
Conductive
No

Description

Military/Tactical Boot, Footwear Style Work Boot, 14, W, Men's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black Walnut, Style Number 834-6888, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.