8 in Work Boot, All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black Walnut, 9 M

  • Mfr # 834-6888 M 9

  • Zoro # G703964613


product price: $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6888 M 9
Zoro #
G703964613
UPC #
014799755324
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
8 in
Footwear Size
9

Details

Item
8 in Work Boot
Toe Type
Plain
Color
Black Walnut
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Shank Material
Composite
ASTM Footwear Class
F3445
Standards
ASTM F3445
Footwear Sole Pattern
Multi Directional Lug
Puncture Resistant Insole
No
Last Number or Name
6888
Insulation Weight
None
Liner Material
Mesh
Non-Marking Sole
Yes
Footwear Style
8 in Work Boot
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
PVC
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Insulated
No
CSA Footwear Standard
Not Specified
Insole System
Single Density Polyurethane
Oil Resisting Sole
Yes
Style Number
834-6888
Waterproof
Yes
Shineable Toe
Yes
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Static Dissipative
No
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Removable Insole
Yes
Upper Material Description
Leather
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Shank Type
Composite
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Conductive
No

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 9, M, Men's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black Walnut, Style Number 834-6888, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.