8 in Work Boot, Leather/Mesh Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 6 W

  • Mfr # 834-6219 6W

  • Zoro # G8981235


product price: $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6219 6W
Zoro #
G8981235
UPC #
014799725846
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
8 in

Details

Item
8 in Work Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Shineable Toe
Yes
Shank Material
Composite
Footwear Style
8 in Work Boot
Insulated
No
Style Number
834-6219
Liner Material
Nylon
Max. Heat Rating
Not Rated
Midsole Material
EVA
Waterproof
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Last Number or Name
6219
Standards
ASTM F1671, ASTM F3445
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Insole System
SHOCK ZONE
Completely Non Metallic
Yes
Insulation Weight
None
Resists
Abrasion, Oil, Heat, Chips, Slips
Upper Material
Leather/Nylon
Footwear Shank Type
Composite
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Insulation Type
None
Conductive
No
ASTM Footwear Class
F1671; F3445
Upper Material Description
Full-Grain Leather, Mesh
Removable Insole
Yes

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 6, W, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.