8 in Work Boot, Leather/Mesh Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 8 XW

  • Mfr # 834-6219 8XW

  • Zoro # G8981271


product price: $149.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6219 8XW
Zoro #
G8981271
UPC #
014799721152
Country of Origin
China

Dimensions

Size
8
Footwear Width
XW
Height
8 in

Details

Item
8 in Work Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Predominant Footwear Color
Black
Insulated
No
Waterproof
Yes
Shank Material
Composite
Shineable Toe
Yes
Max. Heat Rating
Not Rated
Midsole Material
EVA
Style Number
834-6219
Footwear Style
8 in Work Boot
Liner Material
Nylon
Completely Non Metallic
Yes
Insole System
SHOCK ZONE
Insulation Weight
None
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Last Number or Name
6219
Non Metallic Upper
Yes
Standards
ASTM F1671, ASTM F3445
Oil Resisting Sole
Yes
Resists
Abrasion, Oil, Heat, Chips, Slips
Upper Material
Leather/Nylon
Waterproof Type
Waterproof Membrane
Conductive
No
Static Dissipative
No
Removable Insole
Yes
Footwear Shank Type
Composite
ASTM Footwear Class
F1671; F3445
Insulation Type
None
Upper Material Description
Full-Grain Leather, Mesh

Description

8 in Work Boot, Footwear Style 8 in Work Boot, 8, XW, Unisex, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.