
American Heritage 6inH Wedge Sole Moc Toe Boots (Discontinued)
- Mfr # 804-4200 14EE
- Zoro # G106423960
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804-4200 14EE
Zoro #
G106423960
UPC #
14799846022
Country of Origin
United States
Dimensions
Size
14
Footwear Width
Wide
Height
4.625
Length
14.25
Details
Insulation Weight
5.3
Description
Thorogood American Heritage Moc Toe work boots have a proprietary MAXwear Wedge that gives you all the benefits of a traditional rubber wedge plus greater shock absorption and longer wear. Goodyear storm welt construction prevents dust and debris from getting into the boot along the welt line. 6" height. Thorogood 804-4200. Specify size from the drop-down menu above.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.