This item is Discontinued.

Thorogood Shoes ASR, Unisex 4 in Composite Toe Loafer Shoe, Black, 6, M, 804-6520 804-652060M

ASR, Unisex 4 in Composite Toe Loafer Shoe, Black, 6, M, 804-6520 (Discontinued)

  • Mfr # 804-652060M
  • Zoro # G2040460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-652060M
Zoro #
G2040460
UPC #
014799890667
Country of Origin
China

Dimensions

Size
6
Width
M
Footwear Width
M
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
6

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6520
Upper Boot Material
All Leather
Series
ASR
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Max. Heat Rating
300 Degrees F
Shank Material
Composite
Static Dissipative
No
Ninety Degree Heel
Yes
Conductive
No
Liner Material
Mesh
Outsole Material
Rubber
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Slip On
Midsole Material
EVA
Footwear Style
Loafer Shoe
Non-Marking Sole
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Removable Insole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Last Number or Name
VGS01E-M
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Insulation Type
None
Footwear Sole Pattern
ASR
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
For Outdoor Traction
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Toe Shape
Round
Insole System
PU Shock Zone
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Upper Material
Leather, Nylon
Upper Color
Black
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Loafer Shoe
Closure
Slip On
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Toe Cap Material
Composite
Heel Definition
Defined Heel
All-Leather Upper
No
Insole Technology
Shock Zone
Construction
Cemented
Upper Material (PRINT)
Leather, Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Unisex
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 804-6520

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.