Zoro Homepage
This item is Discontinued.
Thorogood Shoes Boot, Moc Toe, 6", 9 D, PR 814-420090D

Boot, Moc Toe, 6", 9 D, PR (Discontinued)

  • Mfr # 814-420090D
  • Zoro # G3881488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-420090D
Zoro #
G3881488
UPC #
014799639464
Country of Origin
China

Dimensions

Size
9
Footwear Width
D

Details

Color
Tobacco
Gender
Men's
Footwear Style
6" Work Boot
Insulated
No
Waterproof
No
Item
Boot,Moc Toe,6",9 D,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Boot,Moc Toe,6 In.,9 D,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.