Zoro Homepage
This item is Discontinued.
Thorogood Shoes Boot, Moc Toe, 8", 11.5 B, PR 814-4201115B

Boot, Moc Toe, 8", 11.5 B, PR (Discontinued)

  • Mfr # 814-4201115B
  • Zoro # G3881707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-4201115B
Zoro #
G3881707
UPC #
014799642556
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
B

Details

Color
Tobacco
Gender
Men's
Footwear Style
8" Work Boot
Insulated
No
Waterproof
No
Item
Boot,Moc Toe,8",11.5 B,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Boot,Moc Toe,8 In.,11.5 B,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.