Shop LION FIRE BOOTS BY THOROGOOD

Unisex 14" Composite Toe Fire and Rescue Boot, Black, 11, M, 804-6369

  • Mfr # 804-6369

  • Zoro # G8976807


product price:  $430.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6369
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6369
Zoro #
G8976807
UPC #
-
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
14"
Heel Height
3/4 in
Boot Height
14 in

Details

Item
Fire and Rescue Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
804-6369
Waterproof
Yes
Insulated
Yes
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Footwear Construction Type
Welted
Standards
F2413-11 I/75 C/75 EH PR, NFPA 1971
Liner Material
Cambrelle(R)
Shank Material
Steel
Insulation Type
Felt
Fire and Rescue Boot Compliance
NFPA 1971
Upper Material
Leather
Fire and Rescue Application
Structural
Predominant Footwear Color
Black
Footwear Closure Type
Pull On
Resists
Abrasions, Chips, Heat, Oil, Slips
Metatarsal Guard
No
Footwear Style
Military/Tactical
Outsole Material
Rubber
Midsole Material
Rubber
Insole System
Removable Dual Density Polyurethane
Chain Saw Cut Resistant
No
Boot Construction Method
Cemented

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Size 11, Footwear Width M, Unisex, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number 804-6369, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Abrasions, Chips, Heat, Oil, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.