Shop LION FIRE BOOTS BY THOROGOOD

Fire and Rescue Boot, EMS, Wildland, Synthetic Rubber Outsole, Leather Upper, 8 in Height, 11 M

  • Mfr # 804-6379 11M

  • Zoro # G4779101


product price:  $463.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, NFPA 1999
Toe Type
Composite
Footwear Closure Type
Front Zipper
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6379 11M
Zoro #
G4779101
UPC #
014799815134
Country of Origin
China

Dimensions

Size
11
Boot Height
8 in
Footwear Width
M
Heel Height
3/4 in
Height
8"

Details

Item
Fire and Rescue Boot
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
NFPA 1977, NFPA 1999
Toe Type
Composite
Footwear Closure Type
Front Zipper
Upper Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999
Fire and Rescue Application
EMS, Wildland
Insulated
No
Color
Black
Style Number
804-6379
Waterproof
Yes
Midsole Material
Rubber
Gender
Men's
Footwear Construction Type
Welted
Footwear Sole Pattern
Chiseled Edge Lug
Metatarsal Guard
No
Insulation Type
None
Resists
Blood-Borne Pathogens, Cuts, Electrical Hazards, Fire, Punctures, Slips, Water
Shank Material
Steel
Boot Construction Method
Cemented

Description

EMS, Wildland, Insulated No, Fire and Rescue Boot Compliance NFPA 1977, NFPA 1999, Size 11, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Front Zipper, Style Number 804-6379, Black, Footwear Construction Type Welted, Footwear Sole Pattern Chiseled Edge Lug, Heel Height 3/4 in, Boot Height 8 in, Resists Blood-Borne Pathogens, Cuts, Electrical Hazards, Fire, Punctures, Slips, Water, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.