Gen Flex2, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8.5, W, 8046444

  • Mfr # 804-6444

  • Zoro # G5819457


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Size
8.5
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6444
Zoro #
G5819457
UPC #
014799883553
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
1 in or Greater
Width
W
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
8046444
Series
Gen Flex2
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.36
Non Metallic Upper
Yes
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Wet
0.73
Insole System
PU w/ Special EVA Cushion Flex
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Removable Insole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.97
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Outsole Material
EVA, Rubber
Electrical Hazard Rated
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Wide Toe Cap
No
Toe Shape
Round
Last Number or Name
6019
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Shank Material
Fiberglass
Static Dissipative
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Non-Marking Sole
No
Standards
ASTM F2413-11
For Outdoor Traction
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Upper Material
Leather
Resists
Abrasions, Chips, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
CSA Footwear Standard
Electrical-Shock Protection
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Black
Slip-Resistance Value - Mark II - Dry
0.97
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.34
Outsole Technology
Dual Density; Gen-Flex2(R)
Maximum Heat Rating
Not Rated
Insole Technology
Cushion Flex
Slip-Resistance Value - Mark II - Oily/Wet
0.35
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
EVA, Polyurethane
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA, Rubber
Outsole Technology (PRINT)
Dual Density; Gen-Flex2(R)
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.