Gen-Flex2, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 9, W, 804-4445

  • Mfr # 804-4445 9W

  • Zoro # G9080793


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
9
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4445 9W
Zoro #
G9080793
UPC #
014799869397
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
6 in
Width
W
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
804-4445
Series
Gen-Flex2
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.36
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Liner Material
Mesh
Footwear Construction Type
Goodyear(TM) Storm Welted
Midsole Material
Rubber
Footwear Sole Pattern
Lug
Removable Insole
Yes
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Insulated
No
Footwear Style
6 in Work Boot
Insole System
PU with Special EVA Cushion Flex
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Conductive
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Shank Material
Composite
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Standards
ASTM 75
Mark II Slip Test Results- Dairy Tile Wet
0.73
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Static Dissipative
No
Resists
Abrasions, Chips, Heat, Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
CSA Footwear Standard
Electrical-Shock Protection
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Insole Material
EVA, Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
All-Leather Upper
Yes
Construction
Welted
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Cushion Flex
CSA Standards Met
Electrical Shock Protection
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.98
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.36
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-4445

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.