Hiker Boot, Leather/Mesh Upper, Rubber Outsole, Plain Toe, Lace Up, Black, Gray, 13 W

  • Mfr # 834-6295 W 13

  • Zoro # G303964549


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6295 W 13
Zoro #
G303964549
UPC #
840777158500
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in
Footwear Size
13

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Midsole Material
EVA
Shineable Toe
No
ASTM Footwear Class
F3445 21
CSA Footwear Standard
Not Specified
Insole System
SHOCK ZONE
Oil Resisting Sole
No
Puncture Resistant Insole
No
Last Number or Name
6295
Footwear Style
Hiker Boot
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Liner Material
Mesh
Shank Material
Composite
Insulation Weight
None
Predominant Footwear Color
Black
Style Number
834-6295
Footwear Sole Pattern
Multi Directional Lug
Non-Marking Sole
Yes
Standards
ASTM F3445-21
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Insulated
No
Waterproof
Yes
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Wide Toe Cap
No
Upper Material Description
Leather/Mesh
Static Dissipative
No
Toe Shape
Round
Footwear Shank Type
Composite
Insulation Type
None
Conductive
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No

Description

Hiker Boot, Footwear Style Hiker Boot, 13, W, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Gray, Style Number 834-6295, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products