Shop THOROGOOD SHOES
See all product information
Create Account
Hiker Boot, Leather/Mesh Upper, Rubber Outsole, Plain Toe, Lace Up, Black, Gray, 5-1/2 W
- Mfr # 834-6295 W 5.5
- Zoro # G503964530
product price:Â
$
130.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Plain
Height
6 in
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 834-6295 W 5.5
- Zoro #
- G503964530
- UPC #
- 840777174425
- Country of Origin
- China
Dimensions
- Size
- 5 1/2
- Footwear Width
- W
- Height
- 6 in
- Footwear Size
- 5 1/2
- Boot Height
- 6 in
- Shaft Height
- 6 in
- Width
- W
- Fits Chest Size
- Breathable, Sturdy Ankle Support
- Bottle Size
- 5-1/2
- Size - Alpha
- 5-1/2
- Container Size
- 5-1/2
Description
Hiker Boot, Footwear Style Hiker Boot, 5-1/2, W, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Gray, Style Number 834-6295, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.