Hiker Boot, Leather/Mesh Upper, Rubber Outsole, Plain Toe, Lace Up, Black, Gray, 6 W

  • Mfr # 834-6295 W 6

  • Zoro # G103964510


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6295 W 6
Zoro #
G103964510
UPC #
840777174432
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
6 in
Footwear Size
6

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Liner Material
Mesh
Insole System
SHOCK ZONE
Waterproof
Yes
Shineable Toe
No
Max. Heat Rating
Not Rated
Midsole Material
EVA
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Insulation Weight
None
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Multi Directional Lug
Style Number
834-6295
Non-Marking Sole
Yes
Insulated
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
No
Standards
ASTM F3445-21
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Last Number or Name
6295
Puncture Resistant Insole
No
ASTM Footwear Class
F3445 21
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Hiker Boot
Shank Material
Composite
Wide Toe Cap
No
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Metal Chip Resisting Sole
No
Insulation Type
None
Chain Saw Cut Resistant
No
Conductive
No
Ninety Degree Heel
No
Footwear Shank Type
Composite

Description

Hiker Boot, Footwear Style Hiker Boot, 6, W, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Gray, Style Number 834-6295, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.