Hiker Boot, Leather/Mesh Upper, Rubber Outsole, Plain Toe, Lace Up, Black, Gray, 8 M

  • Mfr # 834-6295 M 8

  • Zoro # G803964575


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6295 M 8
Zoro #
G803964575
UPC #
840777158302
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
6 in
Footwear Size
8

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black, Gray
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Completely Non Metallic
Yes
Liner Material
Mesh
Chemical Resisting Sole
No
Footwear Style
Hiker Boot
Shineable Toe
No
Insulation Weight
None
Shank Material
Composite
Oil Resisting Sole
No
Insole System
SHOCK ZONE
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Style Number
834-6295
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F3445 21
Standards
ASTM F3445-21
Waterproof
Yes
Insulated
No
Last Number or Name
6295
Midsole Material
EVA
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Multi Directional Lug
Toe Shape
Round
Static Dissipative
No
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
No
Footwear Shank Type
Composite
Ninety Degree Heel
No
Insulation Type
None
Chain Saw Cut Resistant
No
Conductive
No

Description

Hiker Boot, Footwear Style Hiker Boot, 8, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Gray, Style Number 834-6295, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.