Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hiker Boot, Leather/Mesh Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 12 M

  • Mfr # 834-6385 M 12

  • Zoro # G203964656


product price: $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6385 M 12
Zoro #
G203964656
UPC #
840777175064
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in
Footwear Size
12

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Completely Non Metallic
Yes
Last Number or Name
6385
Max. Heat Rating
Not Rated
Shank Material
Composite
Liner Material
Mesh
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Insulated
No
Footwear Style
Hiker Boot
Shineable Toe
Yes
ASTM Footwear Class
F3445
Standards
ASTM F1671, ASTM F3445
Waterproof
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Style Number
834-6385
Insulation Weight
None
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Sole Pattern
Multi Directional Lug
Insole System
Single Density Polyurethane
Oil Resisting Sole
No
Upper Material Description
Leather/Mesh
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Removable Insole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Insulation Type
None
Conductive
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Shank Type
Composite

Description

Hiker Boot, Footwear Style Hiker Boot, 12, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6385, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.