Hiker Boot, Leather/Mesh Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 15 W

  • Mfr # 834-6385 W 15

  • Zoro # G903964499


product price:  $136.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834-6385 W 15
Zoro #
G903964499
UPC #
840777177082
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Height
6 in
Footwear Size
15

Details

Item
Hiker Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Mesh
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Single Density Polyurethane
Footwear Sole Pattern
Multi Directional Lug
Insulation Weight
None
Midsole Material
EVA
Shank Material
Composite
Non-Marking Sole
Yes
Insulated
No
Completely Non Metallic
Yes
Liner Material
Mesh
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Waterproof
Yes
Non Metallic Upper
Yes
ASTM Footwear Class
F3445
Oil Resisting Sole
No
CSA Footwear Standard
Not Specified
Style Number
834-6385
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Standards
ASTM F1671, ASTM F3445
Last Number or Name
6385
Shineable Toe
Yes
Chemical Resisting Sole
No
Footwear Style
Hiker Boot
Static Dissipative
No
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Wide Toe Cap
No
Removable Insole
Yes
Upper Material Description
Leather/Mesh
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Shank Type
Composite
Insulation Type
None
Chain Saw Cut Resistant
No
Conductive
No

Description

Hiker Boot, Footwear Style Hiker Boot, 15, W, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6385, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.