Shop THOROGOOD SHOES
See all product information
Create Account
Men's 6 in Composite Toe Chelsea Boot, Black, 10 1/2, M, 804-6134
- Mfr # 804-6134 10.5 M
- Zoro # G3635209
product price:Â
$
129.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-6134 10.5 M
- Zoro #
- G3635209
- UPC #
- 840777164808
- Country of Origin
- China
Dimensions
- Size
- 10 1/2
- Footwear Width
- M
- Height
- 6 in
- Size (PRINT)
- 10 1/2
- Width
- M
- Overall Height
- 6 in
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.