Men's 6 in Composite Toe Chelsea Boot, Black, 11 1/2, W, 804-6134

  • Mfr # 804-6134 11.5 W

  • Zoro # G3633492


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 11.5 W
Zoro #
G3633492
UPC #
840777164976
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
6 in
Width
W
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Waterproof Type
None
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Last Number or Name
Thorogood
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Conductive
No
Upper Material Description
Leather
Slip Resistant
Yes
Outsole Technology
Thoro-Flex
Footwear Construction
Direct-Attach
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Completely Non Metallic
Yes
Upper Boot Material
All Leather
For Outdoor Traction
No
Chemical Resisting Sole
No
Insulated
No
Features
Quick Release, Translucent Bottom
Upper Material
Leather
Footwear Shank
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Color
Black
Static Dissipative
No
Toe Style
Round Toe
Footwear Sole Pattern
Lug
Footwear Shank Type
Composite
Outsole Material
TPU
Midsole Technology
TPR/Polyurethane
Toe Shape
Round
Removable Insole
Yes
Puncture Resistant Insole
Yes
Footwear Construction Type
Direct Attach
Metatarsal Guard Style
None
Lugs
Thermo Plastic Polyurethane
Footwear Style
Chelsea Boot
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Shank Material
Composite
Outsole Color
Black
Wide Toe Cap
No
Insole Material
Polyurethane
Closure Type
Pull On
Midsole Material
Polyurethane
Insulation Type
None
Predominant Footwear Color
Black
Heel Style
Defined Heel
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Style Family
Chelsea Boot
Closure
Pull On
Outsole Technology (PRINT)
Thoro-Flex
Shank Material (PRINT)
Composite
All-Leather Upper
Yes
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Construction
Direct Attached
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.