Men's 6 in Composite Toe Chelsea Boot, Black, 11 1/2, XW, 804-6134

  • Mfr # 804-6134 11.5 XW

  • Zoro # G3635507


product price:  $141.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 11.5 XW
Zoro #
G3635507
UPC #
840777165089
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
XW
Height
6 in
Overall Height
6 in
Size (PRINT)
11 1/2
Width
XW

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Max. Heat Rating
Not Rated
Shank Material
Composite
Completely Non Metallic
Yes
Footwear Construction Type
Direct Attach
Metatarsal Guard Style
None
Wide Toe Cap
No
Static Dissipative
No
Upper Boot Material
All Leather
Upper Color
Black
Slip Resistant
Yes
Lugs
Thermo Plastic Polyurethane
Electrical Hazard Rated
Yes
Closure Type
Pull On
Insole Material
Polyurethane
Footwear Closure Type
Pull On
Outsole Technology
Thoro-Flex
Conductive
No
Footwear Style
Chelsea Boot
Insulated
No
Footwear Sole Pattern
Lug
Puncture Resistant Insole
Yes
Outsole Material
TPU
Chemical Resisting Sole
No
Toe Shape
Round
Features
Quick Release, Translucent Bottom
Non Metallic Upper
Yes
Outsole Color
Black
Footwear Construction
Direct-Attach
Toe Style
Round Toe
Upper Material Description
Leather
Last Number or Name
Thorogood
Midsole Material
Polyurethane
Heel Style
Defined Heel
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Footwear Shank
Yes
Predominant Footwear Color
Black
For Outdoor Traction
No
Oil Resisting Sole
Yes
Midsole Technology
TPR/Polyurethane
Removable Insole
Yes
Footwear Shank Type
Composite
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Waterproof Type
None
Insulation Type
None
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Closure
Pull On
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Outsole Technology (PRINT)
Thoro-Flex
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Style Family
Chelsea Boot
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Construction
Direct Attached
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.