Men's 6 in Composite Toe Chelsea Boot, Black, 11, M, 804-6134

  • Mfr # 804-6134 11 M

  • Zoro # G3635026


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 11 M
Zoro #
G3635026
UPC #
840777164815
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in
Size (PRINT)
11
Width
M
Overall Height
6 in

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Footwear Sole Pattern
Lug
Toe Style
Round Toe
Insulated
No
Upper Material Description
Leather
Slip Resistant
Yes
Footwear Closure Type
Pull On
Lugs
Thermo Plastic Polyurethane
Metatarsal Guard
No
For Outdoor Traction
No
Metatarsal Guard Style
None
Puncture Resistant Insole
Yes
Heel Style
Defined Heel
Static Dissipative
No
Upper Boot Material
All Leather
Last Number or Name
Thorogood
Non Metallic Upper
Yes
Upper Color
Black
Footwear Construction
Direct-Attach
Waterproof Type
None
Conductive
No
Oil Resisting Sole
Yes
Midsole Technology
TPR/Polyurethane
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Insole Material
Polyurethane
Toe Shape
Round
Predominant Footwear Color
Black
Outsole Material
TPU
Features
Quick Release, Translucent Bottom
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Footwear Style
Chelsea Boot
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Closure Type
Pull On
Midsole Material
Polyurethane
Insulation Type
None
Chemical Resisting Sole
No
Footwear Shank
Yes
Footwear Construction Type
Direct Attach
Manufacturers Suggested Sole Slip Rating
Best
Outsole Technology
Thoro-Flex
Shank Material
Composite
Footwear Shank Type
Composite
Outsole Color
Black
Upper Material
Leather
Removable Insole
Yes
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Composite
Outsole Technology (PRINT)
Thoro-Flex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Pull On
Style Family
Chelsea Boot
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Construction
Direct Attached
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.