Men's 6 in Composite Toe Chelsea Boot, Black, 12, XW, 804-6134

  • Mfr # 804-6134 12 XW

  • Zoro # G3635470


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 12 XW
Zoro #
G3635470
UPC #
840777165096
Country of Origin
China

Dimensions

Size
12
Footwear Width
XW
Height
6 in
Width
XW
Overall Height
6 in
Size (PRINT)
12

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Waterproof Type
None
Upper Material Description
Leather
Wide Toe Cap
No
Outsole Technology
Thoro-Flex
Completely Non Metallic
Yes
Insole Material
Polyurethane
Footwear Shank
Yes
Footwear Construction Type
Direct Attach
Insulated
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Toe Style
Round Toe
Footwear Shank Type
Composite
Conductive
No
Puncture Resistant Insole
Yes
Slip Resistant
Yes
Toe Shape
Round
Features
Quick Release, Translucent Bottom
Lugs
Thermo Plastic Polyurethane
Footwear Sole Pattern
Lug
Outsole Material
TPU
Oil Resisting Sole
Yes
Midsole Technology
TPR/Polyurethane
Removable Insole
Yes
Shank Material
Composite
Non Metallic Upper
Yes
Heel Style
Defined Heel
Footwear Construction
Direct-Attach
Insulation Type
None
Upper Material
Leather
Upper Boot Material
All Leather
Upper Color
Black
Outsole Color
Black
Static Dissipative
No
Midsole Material
Polyurethane
Closure Type
Pull On
Last Number or Name
Thorogood
Footwear Style
Chelsea Boot
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Predominant Footwear Color
Black
Outsole Technology (PRINT)
Thoro-Flex
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Construction
Direct Attached
Chemical-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Chelsea Boot
Outsole Material (PRINT)
TPU
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Composite
Heel Definition
Defined Heel
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.