Men's 6 in Composite Toe Chelsea Boot, Black, 13, M, 804-6134

  • Mfr # 804-6134 13 M

  • Zoro # G3632969


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 13 M
Zoro #
G3632969
UPC #
840777164846
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
13

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Footwear Construction
Direct-Attach
Heel Style
Defined Heel
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Removable Insole
Yes
Footwear Style
Chelsea Boot
Waterproof Type
None
Shank Material
Composite
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Outsole Color
Black
Metatarsal Guard Style
None
Toe Style
Round Toe
Last Number or Name
Thorogood
Insulated
No
Chemical Resisting Sole
No
Footwear Shank Type
Composite
Footwear Closure Type
Pull On
Metatarsal Guard
No
Upper Material
Leather
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
For Outdoor Traction
No
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Outsole Material
TPU
Oil Resisting Sole
Yes
Midsole Technology
TPR/Polyurethane
Footwear Construction Type
Direct Attach
Insulation Type
None
Insole Material
Polyurethane
Toe Shape
Round
Slip Resistant
Yes
Upper Boot Material
All Leather
Closure Type
Pull On
Conductive
No
Non Metallic Upper
Yes
Lugs
Thermo Plastic Polyurethane
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Upper Color
Black
Footwear Shank
Yes
Upper Material Description
Leather
Features
Quick Release, Translucent Bottom
Outsole Technology
Thoro-Flex
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Closure
Pull On
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Thoro-Flex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Construction
Direct Attached
All-Leather Upper
Yes
Gender (PRINT)
Men's
Style Family
Chelsea Boot
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.