Men's 6 in Composite Toe Chelsea Boot, Black, 14, M, 804-6134

  • Mfr # 804-6134 14 M

  • Zoro # G3633991


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 14 M
Zoro #
G3633991
UPC #
840777164853
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
14

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Footwear Closure Type
Pull On
Upper Material Description
Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Non Metallic Upper
Yes
Upper Color
Black
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Construction
Direct-Attach
Static Dissipative
No
Features
Quick Release, Translucent Bottom
Chemical Resisting Sole
No
For Outdoor Traction
No
Upper Material
Leather
Removable Insole
Yes
Footwear Shank Type
Composite
Footwear Construction Type
Direct Attach
Midsole Material
Polyurethane
Closure Type
Pull On
Puncture Resistant Insole
Yes
Shank Material
Composite
Insulation Type
None
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Conductive
No
Outsole Color
Black
Outsole Material
TPU
Insole Material
Polyurethane
Last Number or Name
Thorogood
Slip Resistant
Yes
Waterproof Type
None
Footwear Style
Chelsea Boot
Midsole Technology
TPR/Polyurethane
Outsole Technology
Thoro-Flex
Predominant Footwear Color
Black
Footwear Shank
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Insulated
No
Toe Style
Round Toe
Upper Boot Material
All Leather
Lugs
Thermo Plastic Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Heel Definition
Defined Heel
Construction
Direct Attached
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Style Family
Chelsea Boot
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Closure
Pull On
Outsole Technology (PRINT)
Thoro-Flex
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.