Men's 6 in Composite Toe Chelsea Boot, Black, 14, W, 804-6134

  • Mfr # 804-6134 14 W

  • Zoro # G3634560


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 14 W
Zoro #
G3634560
UPC #
840777165003
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
6 in
Overall Height
6 in
Size (PRINT)
14
Width
W

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Static Dissipative
No
Footwear Closure Type
Pull On
Outsole Technology
Thoro-Flex
Insulated
No
Slip Resistant
Yes
Outsole Color
Black
Electrical Hazard Rated
Yes
Footwear Shank Type
Composite
Upper Boot Material
All Leather
Non Metallic Upper
Yes
For Outdoor Traction
No
Puncture Resistant Insole
Yes
Predominant Footwear Color
Black
Midsole Technology
TPR/Polyurethane
Shank Material
Composite
Insulation Type
None
Completely Non Metallic
Yes
Closure Type
Pull On
Oil Resisting Sole
Yes
Upper Material Description
Leather
Outsole Material
TPU
Insole Material
Polyurethane
Heel Style
Defined Heel
Toe Style
Round Toe
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Max. Heat Rating
Not Rated
Footwear Shank
Yes
Upper Material
Leather
Waterproof Type
None
Toe Shape
Round
Upper Color
Black
Footwear Style
Chelsea Boot
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Last Number or Name
Thorogood
Features
Quick Release, Translucent Bottom
Metatarsal Guard
No
Wide Toe Cap
No
Footwear Construction
Direct-Attach
Removable Insole
Yes
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Footwear Construction Type
Direct Attach
Conductive
No
Lugs
Thermo Plastic Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Toe Cap Material
Composite
Closure
Pull On
Heel Definition
Defined Heel
Construction
Direct Attached
Outsole Technology (PRINT)
Thoro-Flex
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Style Family
Chelsea Boot
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.