Men's 6 in Composite Toe Chelsea Boot, Black, 14, XW, 804-6134

  • Mfr # 804-6134 14 XW

  • Zoro # G3635638


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 14 XW
Zoro #
G3635638
UPC #
840777165119
Country of Origin
China

Dimensions

Size
14
Footwear Width
XW
Height
6 in
Overall Height
6 in
Width
XW
Size (PRINT)
14

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Insulation Type
None
Upper Boot Material
All Leather
Footwear Construction Type
Direct Attach
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Footwear Style
Chelsea Boot
Shank Material
Composite
Slip Resistant
Yes
Insulated
No
Features
Quick Release, Translucent Bottom
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
Upper Material
Leather
Outsole Color
Black
Removable Insole
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Toe Style
Round Toe
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Outsole Material
TPU
Midsole Technology
TPR/Polyurethane
Footwear Construction
Direct-Attach
Completely Non Metallic
Yes
Footwear Shank Type
Composite
Waterproof Type
None
Closure Type
Pull On
Conductive
No
Outsole Technology
Thoro-Flex
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Wide Toe Cap
No
Toe Shape
Round
Heel Style
Defined Heel
Insole Material
Polyurethane
Last Number or Name
Thorogood
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Lugs
Thermo Plastic Polyurethane
Footwear Closure Type
Pull On
For Outdoor Traction
No
Footwear Shank
Yes
Max. Heat Rating
Not Rated
Metatarsal Guard Style
None
Midsole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
All-Leather Upper
Yes
Closure
Pull On
Style Family
Chelsea Boot
Construction
Direct Attached
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
TPU
Outsole Technology (PRINT)
Thoro-Flex
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.